{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Height h | 20.5 mm | |
| Length l | 88 mm | |
| suitable for colour code | Duo; Duo Plus; HiPo; HOLEX NC; LC; LC-GARANT; LCV125G; NC8; TC; Titan; Titan2/TitanSense | |
| Type of product | Adapter plate |
| Article number | 361294 125 | |
| EAN / GTIN | 4067263708087 | |
| Manufacturer number | 361294 125 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |