• Last chance! Only a few items available and soon no longer in our assortment.

Spindle extension, Type: 75mm

Article no.: 361287 75
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
7 pieces in stock 7 pieces available in 3-4 working days

Select article variation and quantity

Type (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Allmatic TeleSense
External ⌀ D 50 mm
Length L 99.5 mm
Type of product Spindle

Identification & Classification

Article number 361287 75
EAN / GTIN 4250364404136
Manufacturer number 6922861002055
Manufacturer/responsible person ALLMATIC-Jakob Spannsysteme GmbH, Jägermühle 10, 87647 UNTERTHINGAU, Germany, www.allmatic.de

Description

Version:

Spindle extension 75 mm.
  • For increasing the capacity of the TeleSense 125 by 75 mm
  • Easy installation thanks to tool-less click system

Suitable for:

5-axis vice TeleSense No. 361270.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart