{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Xpent | |
| Packaging | loose | |
| Type of product | Crank | |
| Working radius | 110 mm | |
| Width across flats AF | 10 | |
| Length | 172 mm |
| Article number | 361167 10 | |
| EAN / GTIN | 4045197924469 | |
| Manufacturer number | 361167 10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |