3-way extension base for centring vice, for type: 80/120

Article no.: 360156 80/120
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

for type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ d 400 mm
Height h 140 mm
Slot width n H7 20 mm
Angle α 45 degrees
Type of product Vice accessories

Identification & Classification

Article number 360156 80/120
EAN / GTIN 4045197801937
Manufacturer number 360156 80/120
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Clamping of the centring vice on the three-way extension base via clamping claws. Double slot per clamping side, meaning the centring vices can be turned by 90°. Secured via GARANT ZeroClamp zero point clamping system (holes 18M16) or via T-nuts directly on to the machine table.

Material:

High-tensile aluminium, hard anodised.

Suitable for:

Centring vice No. 360133.

Supplied with:

Including 6 T-nuts for alignment

Note:

Use clamping set No. 363102 size 80 to install the GARANT Xtric No. 363000 size 50 or size 80.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart