{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Jaw width b | 120 mm | |
| Clamping range B - A | 157 mm - 182 mm | |
| Carriage height C | 62 mm | |
| for type | 120 | |
| Type of product | Vice jaws |
| Article number | 360143 120 | |
| EAN / GTIN | 4045197680860 | |
| Manufacturer number | 360143 120 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |