{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| for type | 120 | |
| Centre ⌀ | 18 mm | |
| for clamping pot ⌀ | 120 mm | |
| M1 | M12 | |
| Type of product | Vice accessories |
| Article number | 360131 18M12/120 | |
| EAN / GTIN | 4045197722898 | |
| Manufacturer number | 360131 18M12/120 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |