{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Spherical point ⌀ | 4 mm | |
| Overall length L | 31 mm | |
| Type of product | Probes |
| Article number | 359505 4 | |
| EAN / GTIN | 4045197589842 | |
| Manufacturer number | 359505 4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |