Edge finder, Contact point ⌀: 6mm

Article no.: 359000 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
71 pieces in stock 71 pieces available in 5-10 working days

Select article variation and quantity

Contact point ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contact point ⌀ 6 mm
Tool shank ⌀ 6 mm
Overall length 48 mm
Type of product Probes

Identification & Classification

Article number 359000 6
EAN / GTIN 4045197350220
Manufacturer number 1000600
Manufacturer/responsible person Tschorn GmbH Mess- und Spannmittel, Dieselstraße 8, 73660 URBACH, Germany, www.tschorn-gmbh.de

Description

Version:

The contact point has a flexible connection to the body via a spring, with an alignment accuracy of 0.01 mm.
All parts fully hardened and ground.

Application:

For alignment of component reference surfaces or edges.
Spindle speed approx. 600 rpm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart