{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Steep taper basic arbor | 50 mm | |
| Reduced arbor size | 63 mm | |
| Type of product | Reducer |
| Article number | 354776 50/H63 | |
| EAN / GTIN | 4045197437389 | |
| Manufacturer number | 354776 50/H63 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |