{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | SU1 | |
| Holder type | iSO taper | |
| Holder version | dimensionless nominal size without cooling | |
| Holder size, no dimensions | 50 | |
| Interface | joint 1; joint 2 | |
| Type of product | toolholder blank |
| Article number | 354225 50 | |
| EAN / GTIN | 4045197811424 | |
| Manufacturer number | 354225 50 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |