{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | sandpaper | |
| Abrasive media | regular aluminium oxide (A) | |
| Suitable for material | stainless steel; wood; plastics; steel | |
| Series | BASIC | |
| Manufacturer’s designation | BASIC universell einsetzbar; Geweberolle | |
| Abrasive media length | 25 mm | |
| Grinding media backing | fabric | |
| Contents unit | pieces | |
| Material group | multi-material | |
| Standard | ISO 6344 |
| Article number | 34673693 | |
| EAN / GTIN | 9003173163160 | |
| Manufacturer number | 34673693 | |
| L-Number | L50140 104906 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |