Tyrolit rubber carrier for spiral belts 25x25 PREMIUM

Article no.: 34647559
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 pieces
  • Order steps: 5 pieces
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PREMIUM
Manufacturer’s designation Gummiträger für Spiralbänder
Special features ergonomic handle
Area of application Medium
Type of product straight die grinder

Identification & Classification

Article number 34647559
EAN / GTIN 9009013068749
Manufacturer number 34647559
L-Number L50140 104824
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • The PREMIUM rubber carrier was specially developed for fixing sprial belts.
  • The expansion of the lamellas on the carrier fixes the sprial belt in place, making it safe and easy to mount.
  • The accessories are suitable for all sprial belts from the Tyrolit assortment.

Advantage:

  • Flaps can be expanded for secure and easy mounting of the spiral belts

Application:

  • Note maximum speed

Material:

  • Material-independent
  • Material-independent

Suitable for:

  • Straight grinder

Note:

  • Expandable rubber support for mounting Tyrolit spiral belts on straight grinders

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart