{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | PREMIUM Vliesrollen | |
| Content | 1 pcs. | |
| Abrasive media length | 10,000 mm | |
| Propulsive equipment | random orbital sander | |
| Holder | hole | |
| Grit designation | fine | |
| Grinding media backing | fleece | |
| Contents unit | pieces | |
| Type of product | sandpaper | |
| Grit size (mesh) | 50 mesh | |
| Suitable for material | stainless steel; cast iron; wood; plastics; steel | |
| Material group | multi-material |
| Article number | 34598339 | |
| EAN / GTIN | 9003173160022 | |
| Manufacturer number | 34598339 | |
| L-Number | L50140 2583 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |