Fleece discs 178x22 A EX.COARSE HD PREMIUM for universal use

Article no.: 34529689
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Non-woven abrasive

Identification & Classification

Article number 34529689
EAN / GTIN 8024406046655
Manufacturer number 34529689
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM SCM Heavy Duty (HD) discs enable high sanding performance with a low surface roughness. This is due not least to the material composition, which consists of a ceramic-coated aluminium oxide grain and therefore supports aggressive machining processes. The high removal rate means that several sanding processes can be reduced to one machining step. The discs can be mounted on various backing pads. The product is available in three versions: 1. with pre-punched centre hole; 2. with a hole for clamping using a metal ring; 3: without hole for backing discs with hook-and-loop fastening system.

Feature:

  • Shape: VLIES disc
  • Material suitability: Stainless steel, plastic / PVC, gelcoat, composites, non-ferrous metals, steel, wood
  • Product line: PREMIUM
  • Specification : SCM A EX. GROB HD
  • Dimensions (D x H): 178 x 22 mm
  • Container diameter: 178 mm
  • Bore: 22 mm
  • Grit size: 10
  • Tools for: Angle grinder

Advantage:

  • High sanding performance with low surface roughness
  • Optimum service life and high stock removal
  • Perfectly suited for heavy-duty applications

Application:

  • For reducing surface roughness, removing paint residues, smoothing surfaces, cleaning and removing weld seams and deburring edges
  • Processing machines for the chemical and food industries (production and maintenance), stainless steel furniture, shipyards, stainless steel scaffolding
  • TN 34529674 and 34529678 without removable centre hole

Recommendation:

  • Use on adjustable angle grinders

Special features:
  • Best service life
  • Maximum aggressiveness and removal rate
  • Perfect for heavy-duty applications

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart