{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | SCM Scheiben | |
| Shape | disc form | |
| Propulsive equipment | angle grinder | |
| Holder | hook and loop | |
| Grinding media backing | fleece | |
| Type of product | abrasive disc | |
| Suitable for material | stainless steel; wood; plastics; steel | |
| Material group | multi-material | |
| Suitable for | surface grinding |
| Article number | 34529640 | |
| EAN / GTIN | 9003173163443 | |
| Manufacturer number | 34529640 | |
| L-Number | L50140 2862 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |