Steep taper (SK) drill chuck arbor, SK / drill chuck taper: 40/16

Article no.: 342887 40/16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
45 pieces in stock 45 pieces available in 3-4 working days

Select article variation and quantity

SK / drill chuck taper Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Steep taper size 40
Drill chuck taper DIN 238 B 16
Taper ⌀ D 15.733 mm
Internal pull thread M16
Colour code for suitable shank SK 40
Type of product Drill chuck adapter

Identification & Classification

Article number 342887 40/16
EAN / GTIN 4062406109387
Manufacturer number 342887 40/16
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High precision version with DIN taper shank and locking thread.
Steep taper to DIN 69871 A, Part 1 with tool changer flange and thread for pull stud.
Through hardened and ground. High long-term concentricity because swarf cannot be pressed into the hardened surface and no notches can occur from minor impacts.

Application:

For mounting drill chucks on milling machines with DIN 2080 steep tapers.
With internal locking thread M16 and snap ring groove for automatic clamping (e.g. Maho, Deckel, Mikron etc., also suitable for all standard machines with manual clamping).

Standard:

Drill chuck taper DIN 238.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart