TYROLIT CD840 Wet drill bits 132x450x11/4″ PREMIUM reinforced concrete

Article no.: 34235149
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34235149
EAN / GTIN 9003172013268
Manufacturer number 34235149
L-Number L50140 102303
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • Drill motors over 3 kW.
  • Soft to medium-hard concrete aggregate.
  • Quality tools for the most demanding applications and maximum cost efficiency.
  • Universal use and smooth core removal.
  • New segment height of 11.
  • 3 mm for a long lifetime, new segment geometry for a high stock removal rate.
  • Laser-welded segments up to Ø 300 mm for maximum safety.

Feature:

  • Form: HOHL1D UCUT3 CORE DRILL
  • Specification : 24 - 4 - 11,3
  • Dimension (D x T x Y/AUFN): 132 x 450 x 11/4″ mm
  • Diameter: 132 mm
  • Thickness: 450 mm
  • Grain size: 40
  • Material suitability: Concrete
  • Product line: PREMIUM
  • Tool for: Core drilling system

Advantage:

  • Very long lifetime
  • High stock removal rate
  • Consistently very fast cutting performance.

Material:

  • Concrete
  • Concrete

Suitable for:

  • Core drilling system

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart