Unit. compact wheels 127x3x22,2 mm UW6A FINE PREMIUM

Article no.: 34190121
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Content 1 pcs.
Description of shape disc form
Backing pad plastic
Propulsive equipment angle grinder; straight die grinder
Holder hole
Grit designation fine
Contents unit pieces
Type of product abrasive disc
Abrasive media regular aluminium oxide (A)
Grit size (mesh) 50 mesh
Suitable for material plastics
Material group metal
Standard ISO 525

Identification & Classification

Article number 34190121
EAN / GTIN 9003170397315
Manufacturer number 34190121
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

With the PREMIUM pressed compact discs, Tyrolit offers a comprehensive range in various specifications - from aggressive, rigid deburring tools to a soft tool for perfect surface finishes. They are ideal for a wide range of applications on steel, stainless steel, non-ferrous metals and plastic. The softer specification does not change the surface geometry of your workpiece in any way. At the same time, you can work efficiently on particularly hard-to-reach areas when using the straight grinder. These PREMIUM discs are also superior to other similar products, not least due to their excellent service life.

Feature:

  • Shape: 1 VLIES pressed compact disc
  • Grit size: 50
  • Material suitability: Stainless steel, steel, plastic / PVC, non-ferrous metals
  • Product line: PREMIUM
  • Specification : UW 3 S FEIN
  • Dimensions (D x T x H): 127 x 3 x 22.2 mm
  • Container diameter: 127 mm
  • Thickness: 3 mm
  • Bore: 22.2 mm
  • Tools for: Straight grinder & sanding block

Advantage:

  • Maximum service life thanks to low clogging of the disc and cool grinding
  • Universally applicable tool

Application:

  • For derusting, deburring, removing scratches, blending, satin finishing, finishing and working on weld seams

Recommendation:

  • 2/3 S FEIN for deburring and polishing
  • 2 A MEDIUM for deburring, polishing and for transitions
  • 6 S FEIN / 6 A MEDIUM for deburring, rounding off sharp edges and for transitions
  • 8 A GRIT for deburring, rounding off sharp edges and for transitions with increased aggressiveness

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart