Tyrolit TSU Table saw blade 600×3,6×60 PREMIUM universal

Article no.: 34180265
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34180265
EAN / GTIN 9009013118253
Manufacturer number 34180265
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

  • Materials that can be worked: Aerated concrete, sand-lime brick, pumice stone, brick, etc.
  • Details: up to 550 mm diameter, 35–30 mm and 30–25.4 mm reducing rings are included.
  • From 625 mm diameter, a 60–55 mm reducing ring is included.

Advantage:

  • Universal application
  • Maximum performance and service life.
  • Wide range.

Material:

  • Universal

Suitable for:

  • Table saw

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart