{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Type | 65/10 | |
| Clamping range | 0.5 mm - 6.5 mm | |
| External ⌀ | 34 mm | |
| Drill head length open | 61.5 mm | |
| Drill head length closed | 68 mm | |
| Drill chuck taper | B 10 | |
| largest drill chuck taper ⌀ | 10.094 mm | |
| Type of product | Drill chuck keyless |
| Article number | 341010 65/10 | |
| EAN / GTIN | 4019208198071 | |
| Manufacturer number | 871003 | |
| Manufacturer/responsible person | Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 Sontheim/BRZ, Germany, www.roehm.biz |