Tyrolit pack up pads for SCM fleece wheels 115 mm PREMIUM

Article no.: 34050358
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Backing pad
Mounting machine-side Threads
Degree of hardness medium
External diameter 115 mm
Suitable for disc diameter 115 mm

Identification & Classification

Article number 34050358
EAN / GTIN 9003170031318
Manufacturer number 34050358
L-Number L50140 100971
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • This PREMIUM supporting disc is designed for the assembly of SCM discs on angle grinders (5/8-11 mounting).
  • This accessory is available with or without a center hole mount, with the former providing self-centering fixation of the disc.
  • The Tyrolit supporting discs for SCM discs are available in all common diameters from 4-1/2″7″.

Feature:

  • Form: DISC ACCESSORIES
  • Specification : SCM MEDIUM
  • Diameter: 115 mm
  • Material suitability: Material-independent
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Back up pads with center hole mountings for self-centering fitting of the disc on the back up pad

Application:

  • For using SCM discs on angle grinders (M14 mounting)
  • SCM back up pads available with or without centre hole mounting

Material:

  • Material-independent
  • Material-independent

Suitable for:

  • Angle grinder

Note:

  • For using SCM discs on angle grinders (5/8-11)
  • SCM back up pads available with or without center hole mounting

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart