Bench grinding wheel 200x32x40 mm 89A60L5AV217 steel/hss

Article no.: 34046791
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 3 Piece
  • Order steps: 3 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Masonry drill

Identification & Classification

Article number 34046791
EAN / GTIN 9003170046053
Manufacturer number 34046791
L-Number L50140 1291
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

This disc is the preferred choice for grinding and sharpening temperature-sensitive steels and HSS tools. The use of aluminium oxide produces a particularly cool cut to avoid additional thermal stress on the workpiece. We offer you a wide range of dimensions to cover the most common applications. A reduction ring set is already included in the packaging and can also be reordered.

Feature:

  • Shape: straight
  • Grit size: 60
  • Vs /max: 35 m/s
  • Material suitability: Steel, HSS
  • Specification : 89A 60 L5A V217
  • Dimensions (D x T x H): 200 x 32 x 40 mm
  • Container diameter: 200 mm
  • Thickness: 32 mm
  • Bore: 40 mm
  • Tools for: Bench grinder

Advantage:

  • Cool grinding
  • High level of smooth running
  • Stackable

Application:

  • For grinding and sharpening temperature-sensitive steels and HSS tools

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart