Tyrolit ceramic bench grinding wheel 150x15x32 mm A36 M5 steel

Article no.: 34046759
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34046759
EAN / GTIN 9003170045612
Manufacturer number 34046759
L-Number L50140 1054
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • Vitrified bonded bench grinding wheels are primarily used in workshops and repair companies.
  • They can be used universally for grinding and sharpening various components.
  • The tailored specifications enable them to be used for a wide range of applications, from coarse to fine grinding.
  • These wheels are supplied in packaging suitable for retailers so that they take up minimum space in storage.
  • A reduction bush set is included in the packaging (< H: 127mm) or can be reordered.

Feature:

  • Max. working speed: 35m/s
  • Specification: 10A 36 M5A V17
  • Main dimension: D x T x H = 150 x 15 x 32

Advantage:

  • Universal use
  • Long lifetime
  • Stackable

Application:

  • Universal use for machining various components for coarse and fine grinding

Material:

  • Steel
  • Steel

Suitable for:

  • Floorstanding grinder

Note:

  • Universal use for machining various components for coarse and fine grinding

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart