Rough grinding wheel 2IN1 178x7x22,23 mm cranked A24Q PREMIUM steel/inox

Article no.: 34046133
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rough grinding wheel

Identification & Classification

Article number 34046133
EAN / GTIN 9003170020381
Manufacturer number 34046133
L-Number L50140 969
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The PREMIUM 2in1 grinding disc for angle grinders is the perfect tool for fast and convenient grinding work. What makes this grinding disc so unique is the bevelled and defined ”Comfort Start” edge of the tool. This gives the user a comfortable start when sanding and increases working comfort many times over. This product is also manufactured with a coarser grit and a new coating structure, which makes it extremely aggressive and durable. Sanding work without great effort is guaranteed with the PREMIUM 2in1 sanding disc.

Feature:

  • Shape: 27 CROWNED GRINDING DISC
  • Grit size: 24
  • Vs /max: 72 m/s
  • Material suitability: Stainless steel, steel
  • Product line: PREMIUM
  • Specification : A 24 Q- BFX
  • Dimensions (D x U x H): 178 x 7 x 22.23 mm
  • Container diameter: 178 mm
  • Thickness: 7 mm
  • Bore: 22.23 mm
  • Tools for: Angle grinder

Advantage:

  • Bond with coarser grain and a new layer structure enable fast and comfortable work without great effort
  • Comfort Start ensures a pleasant start when grinding and increases working comfort
  • Maximum aggressiveness and service life

Application:

  • For demanding applications on various steel and stainless steel qualities

Recommendation:

  • 4 mm thickness for peripheral grinding
  • 6 and 7 mm thickness for rough grinding
  • 8 mm thickness for rough grinding with additional service life

Special features:
  • Fast and comfortable working
  • ″Comfort Start″ for a pleasant start
  • Maximum aggressiveness and service life

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart