Tyrolit dressing wheel 300x10x76,2 for diamond & CBN grinding wheels

Article no.: 34023726
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34023726
EAN / GTIN 9003172006604
Manufacturer number 34023726
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • These dressing wheels are used for dressing all types of diamond and CBN grinding wheels, regardless of their bond systems.
  • Sensitive layers can also be dressed with minimal grinding pressure.
  • Please be aware that electroplated wheels cannot be dressed with them.
  • The silicon carbide wheels are available in 200250 mm diameters.

Feature:

  • Max. working speed: 40m/s
  • Specification: 89A 240 M5A V217
  • Main dimension: D x T x H = 300 x 10 x 76,2

Advantage:

  • Gentle dressing process
  • Reduced grinding pressure

Material:

  • Material-independent
  • Material-independent

Suitable for:

  • Dessing and sharpening tools

Note:

  • For dressing all types of diamond and CBN grinding wheels, regardless of their bond systems

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart