• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Tap extension, Type: 8L

Article no.: 338400 8L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Not available Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for thread nominal ⌀ d1 DIN 371 M10
for thread shank ⌀ d2 10 mm
for square K1 8 mm
for clamping length l1 33 mm
Extension ⌀ D3 10 mm
Extension ⌀ D4 15 mm
Extension K2 8 mm
Extension L2 80 mm
Extension L3 230 mm
Type of product Extension

Identification & Classification

Article number 338400 8L
EAN / GTIN 4045197336743
Manufacturer number 338400 8L
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Long and extra long version.
  • The front end of the extension acts as a collet. The collet is clamped to the tap by hand-tightening the knurled clamping nut.
  • The drive torque is transmitted via the square drive.
  • The rear part of the extension is to DIN, so that the extension can be mounted in quick-change tapping collets or ER tapping collets with a square drive.

Application:

For tapping in confined places, such as recesses, offsets, sharp edges on jigs, extremely deep internal threads, or directly into casting walls.

Note:

Alternative hexagon collet for fixing the tap available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart