{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Clamping diameter D1 | 70 mm | |
| Length of collet L | 53 mm | |
| Hardness according to Rockwell | 60 | |
| Clamping face version | smooth | |
| Clamping profile | round | |
| Collet version | shortened fittings | |
| Type of product | clamping head | |
| Content | single part |
| Article number | 329940 70 | |
| EAN / GTIN | 2050001923349 | |
| Manufacturer number | SK80BZIGR70,0 | |
| Manufacturer/responsible person | Hainbuch GmbH Spannende Technik, Erdmannhäuser Straße 57, 71672 Marbach, Germany, www.hainbuch.com |