{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Interface position | on the machine | |
| Holder type | plain shank | |
| Holder shape | plain shank | |
| Manufacturer’s designation | Spannkopf mit Quer- und Längsrillen, SK 65 | |
| Clamping diameter D1 | 16 mm | |
| Length of collet L | 58 mm | |
| Hardness according to Rockwell | 60 | |
| Clamping face version | and lengthwise grooves; transverse serrations | |
| Clamping profile | round | |
| Interface | joint 1 | |
| Type of product | clamping head | |
| Content | single part |
| Article number | 329934 16 | |
| EAN / GTIN | 2050001072948 | |
| Manufacturer number | SK65BZIR16,0 | |
| Manufacturer/responsible person | Hainbuch GmbH Spannende Technik, Erdmannhäuser Straße 57, 71672 Marbach, Germany, www.hainbuch.com |