Storage trolley

Article no.: 32931
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Platform trolley

Identification & Classification

Article number 32931
EAN / GTIN 4017976329314
Manufacturer number 32931
L-Number L90080 890
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

assembled

Description:

Modular system: Tubular steel and profile steel welded, powder coated blue RAL 5007, bolted construction. 4 levels with derived timber material boards, 10 mm high skirting and 8 open-fronted storage boxes (LxWxH: 500/450 x 310 x 200 mm). Load capacity per shelf 60 kg. 4 swivel castors, TPE tyres, hubs with groove ball bearing. 2 wheels with brake.

Feature:

  • Total load capacity (kg): 250
  • Usable surface length (mm): 630
  • Usable surface width (mm): 470
  • Shelf heights (mm): 285, 540, 795, 1050
  • Load capacity per shelf (kg): 60
  • Overall length (mm): 740
  • Total width (mm): 513
  • Total height (mm): 1250
  • Tyres: TPE
  • Wheel size (mm): 125 x 32

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart