Boring bar shank, PSC, Shank ⌀ / ⌀ D - A dimension: 40/25-90mm

Article no.: 320407 40/25-90
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
1 pieces in stock 1 pieces available in 3-4 working days

Select article variation and quantity

Shank ⌀ / ⌀ D - A dimension (mm) Price per 1 Piece (incl. VAT)

Availability

  • Arbor standard: ISO 26623-1
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 40 mm
Overhang dimension A 90 mm
⌀ D 25 mm
Adapter PSC
Arbor standard ISO 26623-1
Through-coolant yes
Type of product Boring bar base body

Identification & Classification

Article number 320407 40/25-90
EAN / GTIN 2050001772718
Manufacturer number PS4.WK3.025.090

Description

Version:

  • For efficient turning.
  • For left-hand and right-hand turning.

Application:

For mounting exchangeable cutting heads.

Note:

For suitable interchangeable heads see No. 264826264827.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart