{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes, with max. 80 bar; yes, with max. 80 bar; yes, with max. 80 bar; yes, with max. 80 bar | |
| Cooling lubricant | yes; yes | |
| Interface position | on the machine | |
| Holder type | hollow shank taper HSK | |
| Holder version | metric | |
| Shank form | round | |
| Base body length | 75 mm | |
| Centre-line offset | 27 mm | |
| Setting angle | 95 degrees | |
| Holder form | straight (G) | |
| Machining process: turning | external turning | |
| Interface | joint 1 | |
| Gauge length | 55 mm | |
| Overall length | 75 mm | |
| Cutting direction | right-hand cutting | |
| Machining method | face milling | |
| Type of product | Clamping toolholder | |
| Content | single part |
| Article number | 320005 40/08HP | |
| EAN / GTIN | 2050002039568 | |
| Manufacturer number | HA4.PWE.RLA.055-HP |