{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| External ⌀ D | 92 mm | |
| suitable for chuck ⌀ | 80 mm | |
| Collar ⌀ d2 | 56 mm | |
| Bore ⌀ d3 | 20 mm | |
| Height h1 | 47 mm | |
| Flange thickness h2 | 15 mm | |
| Type of product | Lathe chuck accessories |
| Article number | 317000 92 | |
| Manufacturer number | 017113 | |
| Manufacturer/responsible person | Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 Sontheim/BRZ, Germany, www.roehm.biz |