Bench grinding wheel 200x25x32 mm 10A46N5AV217 steel

Article no.: 31694
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Masonry drill

Identification & Classification

Article number 31694
EAN / GTIN 9003170316941
Manufacturer number 31694
L-Number L50140 1336
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

Vitrified bonded bench grinding wheels are mainly used in workshops and repair shops. They are particularly versatile for grinding and sharpening various components. The harmonised specifications enable a wide range of applications from coarse to fine grinding. These discs are supplied in retailer-friendly packaging for space-saving storage. A reducing ring set is not included in the packaging and can be ordered separately.

Feature:

  • Shape: straight
  • Grit size: 46
  • Vs /max: 35 m/s
  • Material suitability: steel
  • Specification : 10A 46 N5A V217
  • Dimensions (D x T x H): 200 x 25 x 32 mm
  • Container diameter: 200 mm
  • Thickness: 25 mm
  • Bore: 32 mm
  • Tools for: Bench grinder

Advantage:

  • General-purpose use
  • Long tool life
  • Stackable

Application:

  • Universally applicable for processing various components in coarse and fine sanding

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart