{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| for chuck type | 100 mm | |
| Length L | 48 mm | |
| Width B | 14 mm | |
| Height H | 33.5 mm | |
| suitable for colour code | Röhm geared scroll chucks and jaws | |
| Type of product | Gear scroll chuck jaws |
| Article number | 315200 100 | |
| EAN / GTIN | 4019208038834 | |
| Manufacturer number | 110166 | |
| Manufacturer/responsible person | Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 Sontheim/BRZ, Germany, www.roehm.biz |