{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | DIN 55027 | |
| Taper size | 4 | |
| External ⌀ A | 125 mm | |
| Aperture E | 32 mm | |
| Height without jaws H1 | 70 mm | |
| Height with jaws H2 | 90 mm | |
| Weight | 5 kg | |
| maximum speed | 4,000 rpm | |
| Colour code for accessories | HOLEX geared scroll chucks and jaws | |
| Type of product | Gear scroll chucks |
| Article number | 312920 125/4 | |
| EAN / GTIN | 4045197512017 | |
| Manufacturer number | 353234220100 | |
| Manufacturer/responsible person | Bison Spanntechnik GmbH, Reisholzer Werftstraße 42, Halle 3, 40589 Düsseldorf, Germany, www.bison-chuck.com |