Extra slim double open-end wrench, 22 x 24 mm

Article no.: 31.22X24
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version straight
Width across flats, for hexagon head screws 22 mm; 24 mm
Type of product spanner
Material heat-treatable steel
Overall length L 290 mm
Output drive for hexagon head screws; for hexagon head screws

Identification & Classification

Article number 31.22X24
EAN / GTIN 3148518330886
Manufacturer number 31.22X24
L-Number L60130 5859
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • 30% flatter than a conventional open-end spanner for maximum accessibility
  • Indispensable for hard-to-reach places and lock nuts
  • Wrench heads bevelled at 15°
  • Chrome-plated, satin finish

Feature:

  • A [mm]: 22x24
  • W x B1 [mm]: 48.0 x 52.0
  • E [mm]: 5.6
  • L [mm]: 290
  • [g]: 270

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart