Pinion 2,5-16 mm

Article no.: 309702 2,5-16
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock

Product details

Technical Data

suitable for clamping range 2.5 mm - 16 mm
Type of product Key-type drill chucks

Identification numbers & Classifications

Article number 309702 2,5-16
EAN / GTIN 2050002062832
Manufacturer number 89.216.05 DCT-16-A/B/C/D

Description

Suitable for:

Keyless drill chuck 301490 2.5-16.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart