This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Sealing ring for ER clamping nuts, ER 20, Clamping ⌀ d: 11mm

Article no.: 309627 11

Select article variation and quantity

Clamping ⌀ d (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 309627 11
EAN / GTIN 7640128495161
Manufacturer number 9.20.110

Description

Suitable for:

ER clamping nuts No. 309615; 309621; 309652.

Note:

  • Clamping range = nominal size − 0.5 mm.
  • Clamping ⌀ 1 mm increments.
  • When ordering, please specify the required clamping ⌀ with order!
  • Suitable for up to 80 bar.
  • Installation situation: Labelling on the inner face of clamping nuts.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart