Sealing ring for ER clamping nuts, ER 16, Clamping ⌀ d: 4mm

Article no.: 309622 4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
106 pieces in stock 106 pieces available in 5-10 working days

Select article variation and quantity

Clamping ⌀ d (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping diameter d 4 mm
For type ER 16
External diameter D 13 mm
Type of product sealing disc
Content single part

Identification & Classification

Article number 309622 4
EAN / GTIN 2050002087606

Description

Suitable for:

ER clamping nuts No. 309616; 309621.

Note:

  • Clamping range = nominal size − 0.5 mm.
  • Clamping ⌀ in 1 mm increments
  • Please specify required clamping ⌀ with order.
  • Suitable for up to 80 bar.
  • Installation situation: Labelling on the inner face of clamping nuts.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability