{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | secuRgrip | |
| Holder type | Plain shank | |
| Interface coding | SZD03200295 | |
| Holder shape | straight clamping flat | |
| Holder version | metric | |
| Holder size, metric | 0120 mm | |
| Shank diameter DS | 12 mm | |
| Shank length LS | 40 mm | |
| Shank type | HB | |
| Holder | ER 32 | |
| Clamping length D3 | 40 mm | |
| External diameter D | 33 mm | |
| Length of collet L | 50.4 mm | |
| With cylindrical shoulder (face side) | no | |
| Shape | conical | |
| Taper angle α | 16 degrees | |
| Installation length L2 | 46.8 mm | |
| Standard | DIN ISO 15488-B | |
| Material | steel | |
| Surface | ground; hardened | |
| With thread | yes | |
| Clamping profile | round | |
| With axial compensation | no | |
| With radial compensation | no | |
| Concentricity ≤ | 5 µm | |
| Collet version | dead length collet | |
| With seal | no | |
| Through-coolant available | no | |
| With length adjustment | yes | |
| Tool pull-out protection | yes | |
| Interface | joint 1; joint 2 | |
| Type of product | collet | |
| Content | single part |
| Article number | 309422 12 | |
| EAN / GTIN | 2050002050044 | |
| Manufacturer number | 133212004 |