{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | FAHRION HP-Spannzange | |
| Holder | ER 25 | |
| Clamping diameter | 14 mm | |
| External diameter | 26 mm | |
| Length of collet | 34 mm | |
| Standard | DIN ISO 15488-B | |
| Surface | burnished | |
| Clamping profile | round | |
| Concentricity ≤ | 3 µm | |
| Collet version | dead length collet | |
| Type of product | collet | |
| Content | single part |
| Article number | 309373 14 | |
| EAN / GTIN | 2050001768407 | |
| Manufacturer number | 13615011400 | |
| Manufacturer/responsible person | Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 Kaisersbach, Germany, www.fahrion.de |