{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Interface position | on the machine; on the workpiece | |
| Holder type | collet taper; plain shank | |
| Interface coding | SZD01600115; ZYL00300115 | |
| Holder shape | plain shank | |
| Arbor size | 16 | |
| Shank diameter DS | 3 mm | |
| Manufacturer’s designation | ER-Spannzange HP | |
| Holder | ER 16 | |
| Clamping diameter D1 | 3 mm | |
| Min. clamping diameter D1 min | 2 mm | |
| Max. clamping diameter D1 max | 3 mm | |
| External diameter D | 17 mm | |
| Length of collet L | 27.5 mm | |
| Shape | conical | |
| Taper angle α | 16 degrees | |
| Standard | DIN ISO 15488-B | |
| Surface | nickel-plated | |
| Clamping profile | round | |
| Concentricity ≤ | 2 µm | |
| Interface | joint 1; joint 2 | |
| Type of product | collet | |
| Content | single part |
| Article number | 309370 3 | |
| EAN / GTIN | 2050001768742 | |
| Manufacturer number | 13613010300 | |
| Manufacturer/responsible person | Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 Kaisersbach, Germany, www.fahrion.de |