• Last chance! Only a few items available and soon no longer in our assortment.

Alternative article:

ER collet with seal, ER 32, Nominal clamping ⌀ d: 3mm

Article no.: 308986 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
3 pieces in stock 3 pieces available in 5-10 working days

Select article variation and quantity

Nominal clamping ⌀ d (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: ISO 15488-A
  • Concentricity: ≤ 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 3 mm
Adapter ER 32
Standard ISO 15488-A
Concentricity ≤ 5 µm
Type 469 E
External ⌀ D 32.7 mm
Overall length L 40 mm
Type of product Collet

Identification & Classification

Article number 308986 3
EAN / GTIN 2050001764898
Manufacturer number 13726010300
Manufacturer/responsible person Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Germany, www.fahrion.de

Description

Version:

Through hardened and ground.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Note:

With seal for through-coolant (for use up to 60 bar); only the nominal size can be clamped. Similar to ISO 15488-A.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart