Wrench for pull studs ISO 7388, suitable for ISO taper size: 40

Article no.: 308830 40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
268 pieces in stock 268 pieces available in 5-10 working days

Select article variation and quantity

suitable for ISO taper size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for steep tapers 40
Width across flats AF 18 mm
Type of product Chuck key

Identification & Classification

Article number 308830 40
EAN / GTIN 2050001078070

Description

Version:

Single-piece wrench.

Advantage:

Unlike conventional clamping wrenches it cannot slip, no risk of injury!

Application:

For safe tightening of pull studs.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart