{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Cooling lubricant | yes | |
| Manufacturer’s designation | Werkzeughalter für Vollbohrer | |
| Interface position | on the machine; on the workpiece | |
| Holder type | polygonal hollow shank taper with flat surface contact; plain shank | |
| Interface coding | CCS04000110; ZYL01602210 | |
| Holder version | dimensionless nominal size with cooling; metric with cooling lubricant holes | |
| Holder size, metric | 16 mm | |
| Holder size, no dimensions | 40 | |
| Type of mounting | spigot; hole (internal mounting) | |
| Shank diameter DS | 16 mm | |
| Interface on machine side | PSC 40 | |
| Interface on workpiece side | shank diameter = 16 mm | |
| Min. clamping diameter D1 | 16 mm | |
| Max. clamping diameter D1 | 16 mm | |
| Gauge length A | 56 mm | |
| External diameter, on the tool side D | 36 mm | |
| Concentricity | 3 µm | |
| Balance quality G at rotational speed | g 2.5 at 25,000 rpm | |
| Machining strategy | HPC; HSC | |
| Format | short | |
| Interface | joint 1; joint 2 | |
| Type of product | side lock arbor | |
| Overall length L | 80 mm | |
| Overall height H1 | 36 mm | |
| Overall width B1 | 36 mm | |
| Standard | ISO 26623-1 | |
| Shape | PSC 40 | |
| With hole for RFID data carrier | yes | |
| Through-coolant available | yes | |
| Content | 1 pcs. |
| Article number | 308583 16 | |
| EAN / GTIN | 4067263141105 | |
| Manufacturer number | 308583 16 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |