{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes, with max. 80 bar | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially angled | |
| Cooling lubricant | yes | |
| Holder type | polygonal hollow shank taper with flat surface contact | |
| Holder shape | Standard | |
| Holder version | metric | |
| Holder size, metric | 0400 mm | |
| Type of mounting | hole (internal mounting) | |
| Shank length | 40 mm | |
| Interface on machine side | PSC 40; PSC 40; PSC 40; PSC 40 | |
| Incl. RFID data carrier | no | |
| With cooling channel bore | yes | |
| Interface | joint 1; joint 2; joint 2 | |
| Type of product | shrink-fit chuck; shrink-fit chuck | |
| Overall length | 104 mm | |
| Overall height | 34 mm | |
| Overall width | 34 mm | |
| With hole for RFID data carrier | yes | |
| Through-coolant available | yes | |
| Content | 1 pcs. |
| Article number | 308566 14 | |
| EAN / GTIN | 4045197703545 | |
| Manufacturer number | 308566 14 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |