{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, radial | |
| Cooling lubricant | yes | |
| Holder type | polygonal hollow shank taper with flat surface contact | |
| Interface coding | PSC06300100 | |
| Holder shape | with internal centring | |
| Holder version | dimensionless nominal size without cooling | |
| Holder size, no dimensions | 0630 | |
| Type of mounting | hole (internal mounting) | |
| Interface on machine side | PSC 63 | |
| Min. clamping diameter | 14 mm | |
| Max. clamping diameter | 14 mm | |
| Gauge length | 60 mm | |
| External diameter, tool-end | 44 mm | |
| Max. speed | 25,000 min-1 | |
| Concentricity | 3 µm | |
| Balance quality G at rotational speed | g 2.5 at 25,000 rpm | |
| Machining strategy | HPC; HSC | |
| With cooling channel bore | yes | |
| Interface | joint 1; joint 2 | |
| Type of product | side lock arbor | |
| Overall length | 98 mm | |
| Overall height | 44 mm | |
| Overall width | 44 mm | |
| Standard | ISO 26623-1 | |
| With hole for RFID data carrier | yes | |
| Through-coolant available | yes | |
| Material | heat-treatable steel | |
| Content | 1 pcs. |
| Article number | 308506 14 | |
| EAN / GTIN | 4045197763846 | |
| Manufacturer number | 308506 14 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |