Hydraulic chuck HT, HSK-A 63 short, Clamping range ⌀ D1: 12mm

Article no.: 307550 12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
17 pieces in stock 17 pieces available in 5-10 working days

Select article variation and quantity

Clamping range ⌀ D1 (mm) Price per 1 Piece (incl. VAT)

Availability

  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 12 mm
Adapter HSK-A 63 short
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 80 mm
External ⌀ D 52.5 mm
Reach L1 54 mm
Adjustment travel V 10 mm
suitable reducing adapter 302140; 302135
Type of product Hydraulic clamping chuck

Identification & Classification

Article number 307550 12
EAN / GTIN 4045197586964
Manufacturer number 307550 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Very high total rigidity due to optimised design.
  • With RFID/Balluffchip bore.
  • Axial length adjustment, adjustment travel 10 mm.
  • Flexible due to use of reducing sleeves.

Advantage:

  • Very high transmitted torque (550 Nm), providing high process reliability.
  • Ideal damping characteristics, resulting in optimum surface finishes, increased tool life and spindle protection.

Application:

  • Especially for heavy-duty milling.
  • For clamping tools with shank tolerance h6.

Optional extras:

Coolant tube No. 309880, socket wrench No. 309890, reducing adapters No. 302135302187.

Note:

Caution in the case of extra-long tools and TPC machining.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart