Grinding tool for saw sharpening 200x6x20 mm 89A60M5AV217

Article no.: 3070
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding wheel for off-hand grinders

Identification & Classification

Article number 3070
EAN / GTIN 9003170030700
Manufacturer number 3070
L-Number L50140 2085
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

Tyrolit offers you a wide range of tools matched to various grinding machines and tooth pitches. These are suitable for dry and wet grinding for HSS, CV and stellited saws. The products are available in different edge profiles Form 1, 1F, 1C in the diameter range from 150 - 350 mm.

Feature:

  • Shape: straight
  • Grit size: 60
  • Vs /max: 35 m/s
  • Specification : 89A 60 M5A V217
  • Dimensions (D x T x H): 200 x 6 x 20 mm
  • Container diameter: 200 mm
  • Thickness: 6 mm
  • Bore: 20 mm
  • Material suitability: Steel, HSS

Advantage:

  • High profile retention
  • For wet grinding
  • Customised to surface requirements

Application:

  • For dry and wet grinding of HSS, CV and stellited saws

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart