{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Morse taper internal | 2 | |
| Adapter | HSK-A 100 | |
| Arbor standard | ISO 12164-1; DIN 69893 | |
| Shape | A | |
| Balance quality G at rotational speed | G 6.3 at 8,000 rpm | |
| Concentricity | ≤ 8 µm | |
| Machining strategy | HSC | |
| Overhang dimension A | 120 mm | |
| External ⌀ D | 32 mm | |
| Type of product | Arbor adapter |
| Article number | 306790 2 | |
| Manufacturer number | 306790 2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |